Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evaporative Cooling Vest, Nylon, Evaporative, 5 to 10 hr Max Cooling Time, Zipper Closure, Tan

  • Mfr # 6529-KHAKIM

  • Zoro # G4023293


product price: $41.59
/ea

Key Features

Size
M
Cooling Method
Evaporative
Features
Water Repellent Nylon Liner
Material
Nylon
High-Visibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6529-KHAKIM
Zoro #
G4023293
UPC #
857825001961
Country of Origin
China

Dimensions

Size
M
Length
21 in
Maximum Chest Size
39 in
Minimum Chest Size
37 in
Fits Chest Size
37 in to 39 in
Workwear Size
M

Details

Item
Evaporative Cooling Vest
Color
Tan
Cooling Method
Evaporative
Features
Water Repellent Nylon Liner
Material
Nylon
High-Visibility
No
Maximum Cooling Time
5 to 10 hr
Closure Type
Zipper
Back Stripe Pattern
None
Standards
ANSI Class 2, CE Certified
Includes Battery
No
Includes Cooling Inserts
No
Number of Cooling Inserts Included
0
Garment Type
Vest
Workwear Material Properties
None
Workwear Cooling Technology
Evaporative Cooling
Cooling Temperature
15 Degrees F Below Air Temperature
Secondary Hazard
None
Waterproof
Water Repellant
Cooling Time
5 to 10 hr
Workwear Color
Khaki
Workwear Closure Type
Zipper
Number of Cooling Insert Pockets
0

Description

Cooling Vest, Cooling Method Evaporative - Soak, Color Tan, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size M, Maximum Cooling Time 5 to 10 hr, Length 21 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 39 in, Minimum Chest Size 37 in, Includes Battery No, Includes Cooling Inserts No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products