Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Resistant Cooling Vest, Blue, Nomex Cotton, 2XL

  • Mfr # 6626-N

  • Zoro # G8528012


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Features
Hook-and-Loop Girth and Shoulder Adjustments, V Neck Design
Standards
ANSI 107, FTMS 191-5903
Material Trade Name
Cotton
Workwear Cooling Technology
Cold Pack Inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6626-N
Zoro #
G8528012
UPC #
816230011880
Country of Origin
China

Dimensions

Size
2XL
Workwear Size
2XL
Length
26 in
Fits Chest Size
41 in to 43 in
Minimum Chest Size
41 in
Maximum Chest Size
43 in

Details

Item
Cooling Vest
Color
Blue
Features
Hook-and-Loop Girth and Shoulder Adjustments, V Neck Design
Standards
ANSI 107, FTMS 191-5903
Material Trade Name
Cotton
Workwear Cooling Technology
Cold Pack Inserts
Closure Type
Zipper
Cooling Time
4 to 8 hr
Includes
Cool Packs, Cooler Bag
Workwear Color
Blue
Workwear Material Properties
Flame Resistant
Back Stripe Pattern
None
Secondary Hazard
Flame-Resistant
Includes Cooling Inserts
Yes
Includes Battery
No
Maximum Cooling Time
2 to 3 hr
Garment Type
Vest
Cooling Method
Cold Pack Inserts
High-Visibility
No
Cooling Temperature
58 Degrees F
Number of Cooling Inserts Included
4

Description

Cooling Vest, Cooling Method Cold Pack Inserts, Color Blue, Garment Type Vest, Features Hook-and-Loop Girth and Shoulder Adjustments, V Neck Design, Material Cotton, Closure Type Zipper, Size 2XL, Maximum Cooling Time 2 to 3 hr, Length 26 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 58 Degrees F, Secondary Hazard Flame-Resistant, Maximum Chest Size 43 in, Minimum Chest Size 41 in, Includes Cool Packs, Cooler Bag, Includes Battery No, Includes Cooling Inserts Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.