Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Resistant Cooling Vst, Blue, Flame Resistant Nomex Cotton, M/L

  • Mfr # 6626-N

  • Zoro # G8527994


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Features
Hook-and-Loop Girth and Shoulder Adjustments, V Neck Design
Standards
ANSI 107, FTMS 191-5903
Material Trade Name
Cotton
Cooling Time
4 to 8 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6626-N
Zoro #
G8527994
UPC #
816230011866
Country of Origin
China

Dimensions

Size
M/L
Workwear Size
M/L
Fits Chest Size
34 in to 37 in
Length
24 in
Maximum Chest Size
37 in
Minimum Chest Size
34 in

Details

Item
Cooling Vest
Color
Blue
Features
Hook-and-Loop Girth and Shoulder Adjustments, V Neck Design
Standards
ANSI 107, FTMS 191-5903
Material Trade Name
Cotton
Cooling Time
4 to 8 hr
Includes
Cool Packs, Cooler Bag
Workwear Color
Blue
Workwear Material Properties
Flame Resistant
Workwear Cooling Technology
Cold Pack Inserts
Closure Type
Zipper
Garment Type
Vest
Number of Cooling Inserts Included
4
Cooling Method
Cold Pack Inserts
Includes Cooling Inserts
Yes
Secondary Hazard
Flame-Resistant
Cooling Temperature
58 Degrees F
Includes Battery
No
Back Stripe Pattern
None
Maximum Cooling Time
2 to 3 hr
High-Visibility
No

Description

Cooling Vest, Cooling Method Cold Pack Inserts, Color Blue, Garment Type Vest, Features Hook-and-Loop Girth and Shoulder Adjustments, V Neck Design, Material Cotton, Closure Type Zipper, Size M/L, Maximum Cooling Time 2 to 3 hr, Length 24 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 58 Degrees F, Secondary Hazard Flame-Resistant, Maximum Chest Size 37 in, Minimum Chest Size 34 in, Includes Cool Packs, Cooler Bag, Includes Battery No, Includes Cooling Inserts Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.