Fire Resistant Cooling Vst, Navy Blue, Flame Resistant Banwear Cotton, L/XL
Mfr # 6626-B
Zoro # G8988481
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Standards
ANSI 107, FTMS 191-5903
Material Trade Name
Cotton
Workwear Cooling Technology
Cold Pack Inserts
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6626-B
Zoro #
G8988481
UPC #
816230011811
Country of Origin
China
Dimensions
Size
XL
Fits Chest Size
36 in to 40 in
Workwear Size
L/XL
Length
25 in
Maximum Chest Size
40 in
Minimum Chest Size
36 in
Details
Item
Cooling Vest
Color
Navy
Standards
ANSI 107, FTMS 191-5903
Material Trade Name
Cotton
Workwear Cooling Technology
Cold Pack Inserts
Closure Type
Hook-and-Loop
Workwear Color
Blue
Includes
(4) Cool Packs, Cooler Bag
Workwear Material Properties
Flame Resistant
Cooling Time
4 to 8 hr
Cooling Method
Cold Pack Inserts
Maximum Cooling Time
4 to 8 hr
Includes Cooling Inserts
Yes
Description
Cooling Vest, Cooling Method Cold Pack Inserts, Color Navy, Material Cotton, Closure Type Hook-and-Loop, Size XL, Maximum Cooling Time 4 to 8 hr, Length 25 in, Maximum Chest Size 40 in, Minimum Chest Size 36 in, Includes (4) Cool Packs, Cooler Bag, Includes Cooling Inserts Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.