Cooling Vest, Polyester, Cold Pack Inserts, 2 to 3 hr Max Cooling Time, Hook-and-Loop Closure

  • Mfr # 6626-HV2XL

  • Zoro # G4055222


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Cooling Method
Rechargeable Ice Packs
Features
Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner
Material
Polyester
Includes
(4) Cool Packs, Cooler Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6626-HV2XL
Zoro #
G4055222
UPC #
816230011859
Country of Origin
China

Dimensions

Size
2XL
Length
27 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Fits Chest Size
46 in to 48 in
Workwear Size
2XL

Details

Item
Cooling Vest w/Inserts
Color
Green
Cooling Method
Rechargeable Ice Packs
Features
Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner
Material
Polyester
Includes
(4) Cool Packs, Cooler Bag
High-Visibility
No
Maximum Cooling Time
2 to 3 hr
Closure Type
Zipper
Includes Battery
No
Number of Cooling Inserts Included
4
Includes Cooling Inserts
Yes
ANSI Class
2
Back Stripe Pattern
U
Standards
ANSI Class II
Industry Type
Healthcare
Cooling Temperature
58 Degrees F
Workwear Color
Yellow/Green
Secondary Hazard
High-Visibility
Workwear Closure Type
Hook-and-Loop, Zipper
Workwear Cooling Technology
Cold Pack Inserts
Garment Type
Vest
Workwear Material Properties
None
Cooling Time
2 to 3 hr

Description

Cooling Vest, Cooling Method Cold Pack Inserts, Color Green, Garment Type Vest, Features 100 Percent Cotton Interior Liner Made with Thermal Liner, Silver Reflective Tape, Material Polyester, Closure Type Hook-and-Loop, Size 2XL, Maximum Cooling Time 2 to 3 hr, Length 27 in, High-Visibility Yes, ANSI Class 2, Back Stripe Pattern U, Cooling Temperature 58 Degrees F, Secondary Hazard High-Visibility, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Includes (4) Cool Packs, Cooler Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.