A new standard in DJ turntables has arrived-achieves the highest possible sound quality Newly devel

  • Mfr # SL1200MK7PS

  • Zoro # G116449578


product price: $1,649.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL1200MK7PS
Zoro #
G116449578
UPC #
885170381230
Country of Origin
Japan

Description

A new standard in DJ turntables has arrived--the SL-1200MK7 achieves the highest possible sound quality and wide-ranging DJ functions to expand audio possibilities. * As the go-to choice of DJs the world over, the SL-1200 Series has long been a dominant presence on the global music scene. The latest model, the SL-1200MK7, has continued to evolve, with the highest possible sound quality and wide-ranging DJ functions to expand audio possibilities. A new standard in DJ turntables has arrived. * Audiophile-grade signal-to-noise ratio, rotational accuracy, and powerful torque* Newly developed direct drive motor, turntable platter, chassis, and other components* Digital motor control technology lets torque and brake speed be adjust individually in four levels * General * Power Supply AC 120 V, 60 Hz* Power Consumption 8 W, Approx. 0.2 W Standby* Dimensions W x H x D 453 x 169 x 353 mm 17-27/32 6-21/32 13-29/32 inch* Weight Approx. 9.6 kg / 21.2 lbs* Accessories Turntable, Slipmat, Slipsheet, Dust cover, EP record adaptor, Balance weight, Head shell, Screw set for cartridge, PHONO cable, PHONO earth lead, AC power supply cord, Owner's Manual* Terminals * Audio Output PHONO Pin Jack x 1, EARTH TERMINAL x 1* Tonearm Section * Type Universal Static Balance* Effective Length 230 mm 9-1/16-in* Overhang 15 mm 19/32-in* Tracking Error Angle Within 2 Degrees 32' at the outer groove of 30 cm record, Within 0 Degrees 32' at the inner groove of 30 cm record* Offset Angle 22 Degrees* Arm-height Adjustment Range 0 - 6 mm* Stylus Pressure Adjustment Range 0 - 4 g Direct Reading* Head Shell Weight Approx. 7.6 g* Applicable Cartridge Weight Range without auxiliary weight 5.6 - 12.0 g 14.3 - 20.7 g including head shell* Head Shell Terminal Lug 1.2 mmf 4-pin terminal lug* Turntable Section * Type Direct Drive Manual Turntable* Turntable Speeds 33-1/3, 45 rpm with switch 78 rpm* Starting Torque 0.18 Nm / 1.8 kg?cm* Build-up Characteristics 0.7 s. from standstill to 33 1/3 rpm* Wow And Flutter 0.025 % W.R.M.S.* Turntable Platter Aluminium diecast Diameter: 332 mm 13-5/64 inch Weight: Approx. 1.8 kg 4.0 lbs including slipmat and slipsheet* Download Catalog

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.