Audiophile-grade DJ Turntabl Yellow Lamborghini Accents Coreless direct drive motor w/highest possi

  • Mfr # SL1200M7BPY

  • Zoro # G316449583


product price: $1,799.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL1200M7BPY
Zoro #
G316449583
UPC #
885170433069
Country of Origin
Japan

Description

A collaboration between Technics and Automobili Lamborghini - the SL-1200 achieves the highest possible sound quality and wide-ranging DJ functions to expand audio possibilities.* As the go-to choice of DJs the world over, the SL-1200 Series offers the SL-1200M7B, a collaboration between Technics and Automobili Lamborghini that brings together the brands' concepts and sound-making initiatives. Includes a vinyl record featuring the engine sounds of flagship Automobili Lamborghini cars, a slipmat, and stickers with exclusive designs, plus the highest possible sound quality and wide-ranging DJ functions. * Two Brands Collaborate in Excellence: The aesthetic & sound of Automobili Lamborghini; Technics' legendary audio* Audiophile-grade DJ Turntable: Coreless direct drive motor with a highly sensitive, robust tonearm* Automobili Lamborghini's iconic colors: Arancio Apodis, Verde Shock, and Giallo Athon* Includes vinyl record with the engine sounds of flagship Automobili Lamborghini cars, a slipmat, and stickers* The vinyl itself is a picture disc with an image of a tire from Automobili Lamborghini's latest model, the Revuelto * General * Power Supply AC 120 V, 60 Hz* Power Consumption 8 W Approx. 0.2 W Standby* Dimensions W x H x D 453 x 169 x 353 mm* Weight Approx. 9.6 kg* Accessories Turntable, Slipmat, Slipsheet, Dust cover, Technics sticker for limited edition, EP record adaptor, Balance weight, Head shell, Screw set for cartridge, PHONO cable, PHONO earth lead, AC power supply cord, Control vinyl stickers, Owner's ManualTerminals * Audio Output PHONO Pin Jack x 1, EARTH TERMINAL x 1* Tonearm Section * Type Universal Static Balance* Effective Length 230 mm* Overhang 15 mm* Tracking Error Angle Within 2 Degrees 32' at the outer groove of 30cm 12-in record, Within 0 Degrees 32' at the inner groove of 30cm 12-in record* Offset Angle 22 Degrees* Arm-height Adjustment Range 0 - 6 mm* Stylus Pressure Adjustment Range 0 - 4 g Direct Reading* Head Shell Weight Approx. 7.6 g* Applicable Cartridge Weight Range 5.6 - 12.0 g without auxiliary weight, 14.3 - 20.7 g including head shell* Turntable Section * Type Direct Drive Manual Turntable* Turntable Speeds 33-1/3, 45 rpm with switch 78 rpm* Starting Torque 0.18 Nm / 1.8 kg?cm* Build-up Characteristics 0.7 s. from standstill to 33 1/3 rpm* Wow And Flutter 0.025% W.R.M.S.* Turntable Platter Aluminum diecast, Diameter: 332 mm, Weight: Approx. 1.8 kg Including

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.