Direct Drive Turntable System II new standard in direct drive turntable systems.
Mfr # SL1210GR2
Zoro # G016449593
product price: $3,299.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL1210GR2
Zoro #
G016449593
UPC #
885170416222
Country of Origin
Japan
Description
The first stage of Technics new generation of direct drive turntables with an improved motor-drive circuit centered on the newly developed AE-Drive Delta Sigma Drive, the SL-1200GR2 is the new standard turntables, inviting more audio enthusiasts to enjoy music with the rich, robust sound of analogue records.Fusing Technics traditional analog and digital technologies, the SL-1210GR2 is the new standard in direct drive turntable systems. With a revolutionary new drive control method for smooth, accurate rotational stability and a new power supply for an exceptionally low noise floor the new generation turntable outperforms the usual standards of its class, for rich, robust sounds and true high-fidelity listening. * Coreless direct drive motor achieving stable rotation* Low-noise, low-voltage power circuit and a switching power supply* AE-Drive suppresses vibrations from the motor for smoother, more accurate rotation* Tonearm achieving high initial-motion sensitivity* Two-layer platter with high rigidity and vibration damping* High-rigidity body and high-damping silicon insulators for smooth sound and isolation from various vibrations * Power Supply AC 120 V, 60 Hz* Power Consumption 11 W, Approx. 0.3 W OFF* Dimensions W x H x D 453 x 173 x 372 mm 17-27/32 6-13/16 14-21/32 inch* Weight Approx. 11.5 kg Approx. 25.35lbs* Accessories Turntable, Turntable sheet, Dust cover, EP record adaptor, Balance weight, Auxiliary weight, Cartridge spacer Head shell, Overhang gauge, Screw set for cartridge, PHONO cable, PHONO earth lead, AC power supply cord, Owner's Manual* Operating humidity range 35% to 80% RH no condensation* Audio Output PHONO Pin Jack x 1, EARTH TERMINAL x 1* Tonearm Section: Type Static Balance* Effective Length 230 mm 9-1/16-in* Overhang 15 mm 19/32-in* Tracking Error Angle Within 2 Degrees 32' at the outer groove of 30 cm record, Within 0 Degrees 32' at the inner groove of 30 cm record* Offset Angle 22 Degrees* Arm-height Adjustment Range 0 - 6 mm* Stylus Pressure Adjustment Range 0 - 4 g Direct Reading* Head Shell Weight Approx. 7.6 g* Applicable Cartridge Weight Range without auxiliary weight 5.6 - 12.0 g 14.3 - 20.7 g including head shell with auxiliary weight 10.0 - 16.4 g 18.7 - 25.1 g including head shell* Cartridge Mounting Dimension 12.7 mm 1/2-in interval* Head Shell Terminal Lug 1.2 mmf 4-pin terminal lug* Turntable Section * Type Direct Drive Turntable* Motor Brushless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.