
Fitting, PTC, Flow Control Elbow, 6mm x M5 x 0.8
Mfr # NSC06-M5
Zoro # G3639320
product price: $5.55
/eaSold in multiples of 10 for $55.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSC06-M5
Zoro #
G3639320
UPC #
848879008839
Country of Origin
Korea, Republic of
Description
The TECHNIFIT - NSC06-M5 is a Push On Hose Fitting, a key component utilized in creating fluid systems. These fittings are integral for connecting a hose to a system, permitting fluid to flow seamlessly. These fittings are tailored to push-on applications for a variety of industries and functions.
Key Features:
- Part of the TECHNIFIT series - known for its tailored design for push-on applications.
- Comes in a detailed item type, which adds to its specificity.
- Uses an M5 thread size - This denotes the type of thread used for the fitting, crucial for compatibility with hoses.
- Designed for use with NSC hoses, signifying its compatibility with specific hose types.
- Rated for operating pressures up to 290 psi.
- Compatible with fluid temperatures between -20°C and +80°C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.