Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, PTC, Flow Control Elbow, Meter-In, 4mm x 1/8" Male BSPP (G)

  • Mfr # NSC04-G01-I

  • Zoro # G3640580


product price: $6.79
/ea
Sold in multiples of 10 for $67.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSC04-G01-I
Zoro #
G3640580
UPC #
-
Country of Origin
Korea, Republic of

Description

The TECHNIFIT - NSC04-G01-I is a push-on hose fitting designed to offer a secure solution for connecting hoses together. Specifically designed for adaptability, this hose fitting can be utilized across a wide range of pneumatic applications across industrial and commercial settings. It ensures firm, dependable, and potentially leakage-free seal between hoses, providing the possibility for efficient fluid or gas transition.

Key Features:

  • Part of the Technifit series, known for its reliable, high-performance fittings.
  • Designed to accommodate push-on hose applications, with an aim to create a secure, tight fitting for hoses.
  • Constructed of durable materials capable of withstanding wear and tear of frequent use.
  • Aims to maintain a leakage-free seal, contributing to the potential for uninterrupted fluid or gas flow.
  • Ideal for use across various pneumatic applications in both industrial and commercial settings.
  • Designed with the intent of easy installation and removal, which may result in flexible workflow adjustments.

Please note that the above description is general and does not indicate any specific details on the product such as its size, thread type, compatibility, and material type, among others, as these were not provided in the attribute list.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.