Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, PTC, Flow Control Elbow, Screw, Brass, 1/4" x 1/8" Male NPT

  • Mfr # BSC14-01DC-O

  • Zoro # G3638666


product price: $12.89
/ea
Sold in multiples of 10 for $128.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSC14-01DC-O
Zoro #
G3638666
UPC #
848879033923
Country of Origin
Italy

Description

Introducing the TECHNIFIT BSC14-01DC-O, a push-on hose fitting specifically designed for 1/4 inch tubes. This fitting, made of copper, is suitable for applications that need a maximum working pressure of up to 150 psi. The connector style is a push-on-connect, aiding in attaching the hose, and is easily distinguished because of its standout orange colour.

Key Features:

  • Utilizes a push-on-connect style that aids in attaching the hose.
  • Made from copper.
  • Rated for a maximum working pressure of up to 150 psi.
  • Exhibits a vibrant orange color for easy identification.
  • Compatible with 1/4-inch tube connections, so it fits 1/4-inch tube connections nicely.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.