Zoro Homepage

TN1200, Disposable Gloves, 5 mil Palm, Nitrile, M, 1000 PK, White

  • Mfr # TN1202W

  • Zoro # G010473105


product price: $406.99
/pk 1000, $0.41/ea
Free Shipping & Returns

Key Features

Color
White
Material
Nitrile
Palm Thickness
5 mil
Series
TN1200
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN1202W
Zoro #
G010473105
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
5 mil
Length
12 in

Details

Item
Disposable Gloves
Color
White
Material
Nitrile
Series
TN1200

Description

Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.