Zoro Homepage

TN2000, Disposable Gloves, 5 mil Palm, Nitrile, XL, 1000 PK, Blue

  • Mfr # TN2004B

  • Zoro # G510473124


product price: $346.99
/pk 1000, $0.35/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
5 mil
Series
TN2000
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN2004B
Zoro #
G510473124
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
5 mil
Length
12 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Series
TN2000

Description

Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.