1-1/4 - 1/4 Reduction Sleeve
Mfr # 632104
Zoro # G8347257
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.8110 in
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Standards
ANSI, DIN 6499 Class 2, ISO
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632104
Zoro #
G8347257
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
1.8110 in
Details
Item
Hydraulic Chuck
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Standards
ANSI, DIN 6499 Class 2, ISO
Coolant Fed
Non-Coolant Through
Description
Hydraulic Holders and Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.