Shop TECHNIKS
See all product information
Create Account
10MM SHRINK FIT - HPV - BT40
- Mfr # BT40BHPVTT10120M
- Zoro # G8327788
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Hole Dia.
1/2";10.00mm
Projection
120.00mm;95.00mm
Coolant Fed
Coolant Through
Taper Size
BT40;HSK100A
Compatible with Product Type
Carbide and HSS Cutting Tools;Cutting Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT40BHPVTT10120M
- Zoro #
- G8327788
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hole Dia.
- 1/2";10.00mm
- Taper Size
- BT40;HSK100A
- Shank Dia.
- 1/2";24.00mm
- Nose Dia.
- 1-3/32";24.00mm
- Tool Depth
- 1-27/32";31mm
- Fits Chest Size
- Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws, Maximum T.I.R. only 0.0001"
Details
- Item
- Shrink Fit Tool Holder and Adapter
- Projection
- 120.00mm;95.00mm
- Coolant Fed
- Coolant Through
- Compatible with Product Type
- Carbide and HSS Cutting Tools;Cutting Tools
- Features
- Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws, Maximum T.I.R. only 0.0001"
- Max. Speed
- 25,000 RPM
- Balanced to RPM
- 25,000 RPM;G 6.3@15000 rpm
- Shank Type - Machining
- Straight
- Measurement System
- Fractional Inch
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 1/2 In.;10.00mm, Taper Size BT40;HSK100A, Shank Dia. 1/2 In.;24.00mm, Projection 120.00mm;95.00mm, Nose Dia. 1-3/32 In.;24.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM;G 6.3@15000 rpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.