Zoro Homepage

1/2 SHRINK FIT - HPV GENERAL PURPOSE - B

  • Mfr # BT40BHPVTT050630

  • Zoro # G8327675


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT40;HSK100A
Hole Dia.
12.70mm;3/8"
Projection
1-21/32";160.00mm
Coolant Fed
Coolant Through
Compatible with Product Type
Carbide and HSS Cutting Tools;Cutting Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHPVTT050630
Zoro #
G8327675
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT40;HSK100A
Hole Dia.
12.70mm;3/8"
Nose Dia.
15/16";24.00mm
Shank Dia.
24.00mm;3/8"
Tool Depth
36mm;6"
Bore Dia.
1-1/4"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
1-21/32";160.00mm
Coolant Fed
Coolant Through
Compatible with Product Type
Carbide and HSS Cutting Tools;Cutting Tools
Balanced to RPM
25,000 RPM;G 6.3@15000 rpm
Max. Speed
15,000 RPM
Features
Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws, Maximum T.I.R. only 0.0001"
Shank Type - Machining
Straight
Standards
Techniks Certified
Measurement System
Fractional Inch

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 12.70mm;3/8 In., Taper Size BT40;HSK100A, Shank Dia. 24.00mm;3/8 In., Projection 1-21/32 In.;160.00mm, Nose Dia. 15/16 In.;24.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM;G 6.3@15000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.