Zoro Homepage

14MM SHRINK FIT - HPV GENERAL PURPOSE -

  • Mfr # BT40BHPVTT14120M

  • Zoro # G8327115


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT40;HSK100A
Hole Dia.
14.00mm;5/8"
Projection
100.00mm;120.00mm
Coolant Fed
Coolant Through
Max. Speed
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHPVTT14120M
Zoro #
G8327115
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT40;HSK100A
Hole Dia.
14.00mm;5/8"
Shank Dia.
27.00mm;5/8"
Tool Depth
1-31/32";36mm
Nose Dia.
1-1/16";27.00mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
100.00mm;120.00mm
Coolant Fed
Coolant Through
Max. Speed
25,000 RPM
Balanced to RPM
25,000 RPM;G 6.3@15000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools;Cutting Tools
Features
Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws, Maximum T.I.R. only 0.0001"
Measurement System
Fractional Inch
Shank Type - Machining
Straight

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 14.00mm;5/8 In., Taper Size BT40;HSK100A, Shank Dia. 27.00mm;5/8 In., Projection 100.00mm;120.00mm, Nose Dia. 1-1/16 In.;27.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM;G 6.3@15000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.