16MM SHRINK FIT - HPV GENERAL PURPOSE -
Mfr # BT40BHPVTT16120M
Zoro # G8326589
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Taper Size
BT40;HSK100A
Hole Dia.
16.00mm;5/8"
Projection
120.00mm;160.00mm
Coolant Fed
Coolant Through
Compatible with Product Type
Carbide and HSS Cutting Tools;Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT40BHPVTT16120M
Zoro #
G8326589
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
BT40;HSK100A
Hole Dia.
16.00mm;5/8"
Shank Dia.
27.00mm;5/8"
Tool Depth
1-31/32";39mm
Nose Dia.
1-17/64";27.00mm
Details
Item
Shrink Fit Tool Holder and Adapter
Projection
120.00mm;160.00mm
Coolant Fed
Coolant Through
Compatible with Product Type
Carbide and HSS Cutting Tools;Cutting Tools
Balanced to RPM
25,000 RPM;G 6.3@15000 rpm
Features
Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws, Maximum T.I.R. only 0.0001"
Max. Speed
25,000 RPM
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 16.00mm;5/8 In., Taper Size BT40;HSK100A, Shank Dia. 27.00mm;5/8 In., Projection 120.00mm;160.00mm, Nose Dia. 1-17/64 In.;27.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM;G 6.3@15000 rpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.