Zoro Homepage

18MM SHRINK FIT - HPV GENERAL PURPOSE -

  • Mfr # BT40BHPVTT18120M

  • Zoro # G8328390


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT40;HSK100A
Hole Dia.
18.00mm;3/4"
Projection
10.00mm5;120.00mm
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM;G 6.3@15000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHPVTT18120M
Zoro #
G8328390
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT40;HSK100A
Hole Dia.
18.00mm;3/4"
Shank Dia.
3/4";33.00mm
Tool Depth
2-3/64";39mm
Nose Dia.
1-27/64";33.00mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
10.00mm5;120.00mm
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM;G 6.3@15000 rpm
Max. Speed
25,000 RPM
Compatible with Product Type
Carbide and HSS Cutting Tools;Cutting Tools
Features
Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws, Maximum T.I.R. only 0.0001"
Shank Type - Machining
Straight
Measurement System
Fractional Inch

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 18.00mm;3/4 In., Taper Size BT40;HSK100A, Shank Dia. 3/4 In.;33.00mm, Projection 10.00mm5;120.00mm, Nose Dia. 1-27/64 In.;33.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM;G 6.3@15000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.