Zoro Homepage

3/4 x 1/4 Milling Chuck Collet

  • Mfr # 84126-1/8

  • Zoro # G1934507


product price: $48.49
/ea

Key Features

Overall Length
2 3/32 in
Material - Machining
Steel
Coolant Fed
Coolant Through
Outside Diameter
3/4 in
Inside Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84126-1/8
Zoro #
G1934507
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 3/32 in
Outside Diameter
3/4 in
Inside Diameter
1/8 in

Details

Item
Milling Chuck Sleeve
Material - Machining
Steel
Coolant Fed
Coolant Through
T.I.R. Tolerance
0.0001 in

Description

3/4 x 1/4 Milling Chuck Collet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.