Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 1/4 SHRINK FIT - HSK80F /PIN STY

  • Mfr # HSK80FPTTHT025325

  • Zoro # G8327964


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A;HSK80A
Hole Dia.
1/4";3/16"
Projection
3-1/4";3-5/32"
Coolant Fed
Coolant Through
Shank Dia.
0.8270";3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80FPTTHT025325
Zoro #
G8327964
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK63A;HSK80A
Hole Dia.
1/4";3/16"
Shank Dia.
0.8270";3/16"
Tool Depth
1.0200";51/64"
Nose Dia.
0.8270";5/8"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
3-1/4";3-5/32"
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM;G 2.5@33000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools;Cutting Tools
Features
Axial Adjustment - End, Maximum T.I.R. only 0.0001"

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 1/4 In.;3/16 In., Taper Size HSK63A;HSK80A, Shank Dia. 0.8270 In.;3/16 In., Projection 3-1/4 In.;3-5/32 In., Nose Dia. 0.8270 In.;5/8 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM;G 2.5@33000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.