Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Heater, Modular Print, LulzBot Mini

  • Mfr # KT-HB0011

  • Zoro # G8326257


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A
Hole Dia.
1"
Projection
6"
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-HB0011
Zoro #
G8326257
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK63A
Hole Dia.
1"
Shank Dia.
1"
Nose Dia.
1-27/64"
Tool Depth
2-3/64"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
6"
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM
Includes
(1) LulzBot Mini Modular Print Bed Heater, (1) Mini Modular Bed Corners Kit
For Use With
3D Printer
Features
Compatible with All Generations Of LulzBot Mini, Maximum T.I.R. only 0.0001", Stainless Steel Heat Spreader For Maximizing Uniform Heat Distribution Across The Print Surface
Compatible with Product Type
Cutting Tools

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 1 In., Taper Size HSK63A, Shank Dia. 1 In., Projection 6 In., Nose Dia. 1-27/64 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, For Use With 3D Printer, Includes (1) LulzBot Mini Modular Print Bed Heater, (1) Mini Modular Bed Corners Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.