Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT30 Rigid Tap Holder x Size 1

  • Mfr # 21480/30BT

  • Zoro # G8326150


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbon Steel
Coolant Fed
Coolant Through
Overall Length
27.50mm
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Reversible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21480/30BT
Zoro #
G8326150
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
27.50mm
Taper Size
30BT
Shank Dia.
1 31/100 in
Mounting Size
30BT
Tap Size - Maximum
9/16 in
Tap Size - Minimum
0 in
Outside Diameter - Maximum
1 5/16 in
Shank Taper Size
BT30

Details

Item
Tapping Chuck
Material - Machining
Carbon Steel
Coolant Fed
Coolant Through
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Reversible
No
Max. Tap Capacity
9/16"
For Shank Type
Taper
Shank Type - Machining
Taper
Min. Tap Capacity
Not Rated
Quick Change
Yes
For Machine Type
Horizontal Milling Machines
For Collet Type
ANSI Tap Collet
Tapping Style
Rigid
Coolant Supply
Coolant Through
Shank Type
Taper
Projection
2 51/64 in
Measurement System
Fractional Inch
Compatible with Product Type
DR, RD, ESX, AR, & BR series collets

Description

BT30 Rigid Tap Holder x Size 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.