Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT30 Rigid Tap Holder x, Size 2

  • Mfr # 21680/30BT

  • Zoro # G8326896


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbon Steel
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Overall Length
31.50mm
Coolant Fed
Coolant Through
For Machine Type
Horizontal Milling Machines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21680/30BT
Zoro #
G8326896
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
31.50mm
Shank Dia.
1 97/100 in
Taper Size
30BT
Mounting Size
30BT
Tap Size - Maximum
7/8 in
Outside Diameter - Maximum
1 31/32 in
Shank Taper Size
BT30
Tap Size - Minimum
5/16 in

Details

Item
Tapping Chuck
Material - Machining
Carbon Steel
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Coolant Fed
Coolant Through
For Machine Type
Horizontal Milling Machines
Min. Tap Capacity
5/16"
Quick Change
Yes
For Shank Type
Taper
Max. Tap Capacity
7/8"
For Collet Type
ANSI Tap Collet
Shank Type - Machining
Taper
Reversible
No
Shank Type
Taper
Tapping Style
Rigid
Coolant Supply
Coolant Through
Projection
3 45/64 in
Measurement System
Fractional Inch
Compatible with Product Type
DR, RD, ESX, AR, & BR series collets

Description

BT30 Rigid Tap Holder x, Size 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.