Zoro Homepage

BT30 x ER11 - 50mm, mini nut

  • Mfr # 16302-50

  • Zoro # G1944106


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
BT30
Overall Length
46.00mm
Collet Series
ER11
Shank Dia.
0.2750"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16302-50
Zoro #
G1944106
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT30
Overall Length
46.00mm
Shank Dia.
0.2750"
Nut Dia.
0.6300"
Max. Body Dia.
41.00mm
Head Dia.
1.6100"
Size Increments
0.0390"
Max. Bore Dia.
29/32"
Shank Diameter
46 mm
Nose Diameter
16 mm
Outside Diameter - Maximum
46 mm
Nut Diameter
0.63 in
Compatible Collet Size - Maximum
0.28 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER11
Max. Collet Capacity
0.2750"
Projection
50 mm
Compatible with Product Type
Collets, Collet Nuts
Material - Machining
Carbon Steel
Features
000 RPM at G2.5, Balanced to 25, T.I.R. 0.0001" Measured From Taper to Collet Pocket, Taper Ground to AT3 Accuracy or Better
For Use With
CNC Machining
For Shank Type
Straight
Application
Coolant Thru, Drilling, High-Speed, Milling
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Face Shape
Round
Measurement System
Metric
Color
Silver
TIR Max.
0.0002"
Number of Slots
16
Taper Angle
8 Degrees
T.I.R. Tolerance
0 in
Compatible Collet Wrench
04621
Balance Rating
G2.5
Coolant Supply
Coolant Through
Product Type
BT Collet Chuck
Contact Type
Single Contact
Includes Nut
Nut Included
Speed - Maximum
25,000 RPM
Compatible Collet Series
ER11
Includes Coolant Screws
Coolant Screws Included

Description

Collet Chuck, Taper Size BT30, Max. Collet Capacity 0.2750 In., Projection 50 mm, ER11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.