Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT40 Rigid Tap Holder x Size 1

  • Mfr # 21480/40BT

  • Zoro # G8328059


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27.50mm
Material - Machining
Carbon Steel
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21480/40BT
Zoro #
G8328059
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
27.50mm
Shank Dia.
1 31/100 in
Taper Size
40BT
Mounting Size
40BT
Shank Taper Size
BT40
Tap Size - Maximum
9/16 in
Outside Diameter - Maximum
1 5/16 in
Tap Size - Minimum
0 in

Details

Item
Tapping Chuck
Material - Machining
Carbon Steel
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Max. Tap Capacity
9/16"
Min. Tap Capacity
Not Rated
Reversible
No
For Machine Type
Horizontal Milling Machines
For Collet Type
ANSI Tap Collet
For Shank Type
Taper
Quick Change
Yes
Coolant Supply
Coolant Through
Tapping Style
Rigid
Shank Type
Taper
Projection
2 5/8 in
Compatible with Product Type
DR, RD, ESX, AR, & BR series collets
Measurement System
Fractional Inch

Description

BT40 Rigid Tap Holder x Size 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.