Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT40 Rigid Tap Holder x Size 2

  • Mfr # 21680/40BT

  • Zoro # G8328670


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Material - Machining
Carbon Steel
Coolant Fed
Coolant Through
Overall Length
31.50mm
Shank Type - Machining
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21680/40BT
Zoro #
G8328670
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
31.50mm
Taper Size
40BT
Mounting Size
40BT
Shank Dia.
1 97/100 in
Tap Size - Minimum
5/16 in
Tap Size - Maximum
7/8 in
Shank Taper Size
BT40
Outside Diameter - Maximum
1 31/32 in

Details

Item
Tapping Chuck
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Material - Machining
Carbon Steel
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
For Collet Type
ANSI Tap Collet
For Shank Type
Taper
Reversible
No
Quick Change
Yes
For Machine Type
Horizontal Milling Machines
Min. Tap Capacity
5/16"
Max. Tap Capacity
7/8"
Shank Type
Taper
Coolant Supply
Coolant Through
Projection
3 35/64 in
Tapping Style
Rigid
Compatible with Product Type
DR, RD, ESX, AR, & BR series collets
Measurement System
Fractional Inch

Description

BT40 Rigid Tap Holder x Size 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.