BT40 TT GL D1=10MM L1=90MM
Mfr # BT40TTGL10090M
Zoro # G8327404
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Taper Size
BT40;HSK100A
Hole Dia.
10.00mm;1-1/4"
Projection
120.00mm;90.00mm
Coolant Fed
Coolant Through
Compatible with Product Type
Carbide and HSS Cutting Tools;Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT40TTGL10090M
Zoro #
G8327404
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
BT40;HSK100A
Hole Dia.
10.00mm;1-1/4"
Nose Dia.
1-13/16";24.00mm
Shank Dia.
1-1/4";24.00mm
Tool Depth
2-9/32";32mm
Bore Dia.
3/8"
Details
Item
Shrink Fit Tool Holder and Adapter
Projection
120.00mm;90.00mm
Coolant Fed
Coolant Through
Compatible with Product Type
Carbide and HSS Cutting Tools;Cutting Tools
Max. Speed
25,000 RPM
Balanced to RPM
25,000 RPM;G 2.5@25000 rpm
Features
Axial Adjustment - End, Maximum T.I.R. only 0.0001"
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Standards
Techniks Certified
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 10.00mm;1-1/4 In., Taper Size BT40;HSK100A, Shank Dia. 1-1/4 In.;24.00mm, Projection 120.00mm;90.00mm, Nose Dia. 1-13/16 In.;24.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM;G 2.5@25000 rpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.