Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT40 TT GL D1=6MM L1=90MM

  • Mfr # BT40TTGL06090M

  • Zoro # G8327919


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT40;HSK100A
Hole Dia.
1";6.00mm
Projection
160.00mm;90.00mm
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM;G 2.5@25000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40TTGL06090M
Zoro #
G8327919
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT40;HSK100A
Hole Dia.
1";6.00mm
Shank Dia.
1";21.00mm
Tool Depth
26mm;2-9/32"
Nose Dia.
1-13/16";21.00mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
160.00mm;90.00mm
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM;G 2.5@25000 rpm
Max. Speed
25,000 RPM
Features
Axial Adjustment - End, Maximum T.I.R. only 0.0001"
Compatible with Product Type
Carbide and HSS Cutting Tools;Cutting Tools
Measurement System
Fractional Inch
Shank Type - Machining
Straight

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 1 In.;6.00mm, Taper Size BT40;HSK100A, Shank Dia. 1 In.;21.00mm, Projection 160.00mm;90.00mm, Nose Dia. 1-13/16 In.;21.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM;G 2.5@25000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.