Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT50 Rigid Tap Holder x Size 1

  • Mfr # 21480/50BT

  • Zoro # G8326546


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Overall Length
27.50mm
Material - Machining
Carbon Steel
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Taper Size
50BT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21480/50BT
Zoro #
G8326546
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
27.50mm
Taper Size
50BT
Shank Dia.
1 31/100 in
Mounting Size
50BT
Tap Size - Maximum
9/16 in
Shank Taper Size
BT50
Outside Diameter - Maximum
1 5/16 in
Tap Size - Minimum
0 in

Details

Item
Tapping Chuck
Coolant Fed
Coolant Through
Material - Machining
Carbon Steel
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Max. Tap Capacity
9/16"
Quick Change
Yes
For Collet Type
ANSI Tap Collet
For Shank Type
Taper
Reversible
No
Shank Type - Machining
Taper
Min. Tap Capacity
Not Rated
For Machine Type
Horizontal Milling Machines
Tapping Style
Rigid
Shank Type
Taper
Projection
3 1/16 in
Coolant Supply
Coolant Through
Measurement System
Fractional Inch
Compatible with Product Type
DR, RD, ESX, AR, & BR series collets

Description

BT50 Rigid Tap Holder x Size 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.