Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT 40 x SLN 3/4" - 3.5"

  • Mfr # 43.653.64.350B

  • Zoro # G8331349


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Standards
Techniks Certified
For Shank Type
Straight
Projection
3.5 in
Nose Dia.
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43.653.64.350B
Zoro #
G8331349
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1-3/4"
Taper Size
CAT40
Bore Diameter
0.75 in
Nose Diameter
1.75 in

Details

Item
End Mill Holder and Adapter
Measurement System
Inch
Standards
Techniks Certified
For Shank Type
Straight
Projection
3.5 in
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Max. Speed
25,000 RPM
Nose Style
Standard
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Product Type
End Mill Holder
Bore Tolerance
H5
Contact Type
Dual Contact
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Channel, Coolant Through-Spindle

Description

End Mill Holder and Adapter, Taper Size CAT40, Projection 3.5 in, Nose Dia. 1-3/4 In., Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.