CAT 40 x SLN 5/8" - 3"
Mfr # 43.653.61.300B
Zoro # G8330308
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Max. Speed
25,000 RPM
Taper Size
CAT40
Shank Type - Machining
Straight
Nose Dia.
1-1/2"
For Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43.653.61.300B
Zoro #
G8330308
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
CAT40
Nose Dia.
1-1/2"
Nose Diameter
1.5 in
Bore Diameter
0.625 in
Details
Item
End Mill Holder and Adapter
Max. Speed
25,000 RPM
Shank Type - Machining
Straight
For Shank Type
Straight
Measurement System
Inch
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Coolant Fed
Coolant Through
Standards
Techniks Certified
Nose Style
Standard
Projection
3 in
Bore Tolerance
H5
Contact Type
Dual Contact
Speed - Maximum
25,000 RPM
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Description
End Mill Holder and Adapter, Taper Size CAT40, Projection 3 in, Nose Dia. 1-1/2 In., Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.