Zoro Homepage

CAT Facemill Arbors

  • Mfr # 12HC180M

  • Zoro # G8336477


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Face Mill Arbor
Projection
4 in
Taper Size
CAT50
Lock Screw Size
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12HC180M
Zoro #
G8336477
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Lock Screw Size
1.88 in

Details

Material
Steel
Type
Face Mill Arbor
Item
Face Mill Holder
Projection
4 in
Coolant Supply
Coolant Through
Product Type
Shell Mill Holder
Includes Lock Screw
Lock Screw Included
Contact Type
Dual Contact

Description

CAT Facemill Arbors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.