CAT Facemill Arbors
Mfr # 43.151.68.400
Zoro # G8337466
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Type
Face Mill Arbor
Projection
4 in
Includes Lock Screw
Lock Screw Included
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43.151.68.400
Zoro #
G8337466
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
CAT40
Lock Screw Size
1.19 in
Details
Material
Steel
Type
Face Mill Arbor
Item
Face Mill Holder
Projection
4 in
Includes Lock Screw
Lock Screw Included
Measurement System
Fractional Inch
Contact Type
Dual Contact
Standards
Techniks Certified
Product Type
Shell Mill Holder
Coolant Supply
Coolant Through
Description
CAT Facemill Arbors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.