Zoro Homepage

CAT Facemill Arbors

  • Mfr # 43.151.72.221

  • Zoro # G8337554


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Face Mill Arbor
Projection
2.21 in
Coolant Supply
Coolant Through
Lock Screw Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43.151.72.221
Zoro #
G8337554
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Lock Screw Size
1 1/2 in
Taper Size
CAT40

Details

Material
Steel
Type
Face Mill Arbor
Item
Face Mill Holder
Projection
2.21 in
Coolant Supply
Coolant Through
Includes Lock Screw
Lock Screw Included
Product Type
Shell Mill Holder
Contact Type
Dual Contact
Measurement System
Fractional Inch
Standards
Techniks Certified

Description

CAT Facemill Arbors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.