Zoro Homepage

CAT Facemill Arbors, Taper CAT40

  • Mfr # 22717-4

  • Zoro # G8336468


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Face Mill Arbor
Style
Coolant Through Arbor
Projection
4 in
Taper
CAT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22717-4
Zoro #
G8336468
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
3 51/64 in
Taper Size
CAT40
Lock Screw Size
1.88 in
Pilot Length
0.94 in
Body Diameter
3.8 in
Pilot Diameter
1.5 in
Drive Key Length
0.63 in

Details

Material
Steel
Type
Face Mill Arbor
Item
Face Mill Holder
Style
Coolant Through Arbor
Projection
4 in
Taper
CAT40
Compatible Drive Key Model Number
FMAKEY-1-1/2
T.I.R. Tolerance
0.0002 in
Product Type
Shell Mill Holder
Compatible Lock Screw Model Number
WF1.5-1.75
Includes Lock Screw
Lock Screw Included
Contact Type
Single Contact
Measurement System
Inch
Coolant Supply
Coolant Through

Description

CAT Facemill Arbors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.