Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT Shrink Fit, 1-1/4 in Nose Diameter

  • Mfr # 29038

  • Zoro # G8327194


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT40
Hole Dia.
3/4"
Projection
6"
Coolant Fed
Coolant Through
Overall Length
8.6870 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29038
Zoro #
G8327194
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Hole Dia.
3/4"
Overall Length
8.6870 in
Shank Dia.
3/4"
Nose Dia.
1.2600"
Tool Depth
2"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
6"
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM
For Use With
Shrink Fit Tools
Features
Maximum T.I.R. only 0.0001"
Max. Speed
25,000 RPM
Includes
Coolant-Thru Set Screw
Compatible with Product Type
Cutting Tools

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 3/4 In., Taper Size CAT40, Shank Dia. 3/4 In., Projection 6 In., Nose Dia. 1.2600 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, For Use With Shrink Fit Tools, Includes Coolant-Thru Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.