Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT Shrink Fit, 1-7/64 in Nose Diameter

  • Mfr # 29027

  • Zoro # G8328250


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT40
Hole Dia.
1/2"
Projection
3.7500"
Coolant Fed
Coolant Through
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29027
Zoro #
G8328250
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Hole Dia.
1/2"
Shank Dia.
1/2"
Overall Length
6.4370 in
Nose Dia.
1.1000"
Tool Depth
1-7/8"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
3.7500"
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM
For Use With
Shrink Fit Tools
Includes
Coolant-Thru Set Screw
Compatible with Product Type
Cutting Tools
Max. Speed
25,000 RPM
Features
Maximum T.I.R. only 0.0001"

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 1/2 In., Taper Size CAT40, Shank Dia. 1/2 In., Projection 3.7500 In., Nose Dia. 1.1000 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, For Use With Shrink Fit Tools, Includes Coolant-Thru Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.