Zoro Homepage

CAT Shrink Fit

  • Mfr # 29058

  • Zoro # G2392639


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Features
Maximum T.I.R. only 0.0001"
Standards
ANSI, DIN 6499 Class 2, ISO
Compatible with Product Type
Cutting Tools
Coolant Fed
Coolant Through
Overall Length
31.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29058
Zoro #
G2392639
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
31.50mm
Tool Depth
1-3/8"
Taper Size
CAT50
Nose Dia.
0.9400"
Hole Dia.
3/8"
Shank Dia.
3/8"

Details

Item
Shrink Fit Tool Holder and Adapter
Features
Maximum T.I.R. only 0.0001"
Standards
ANSI, DIN 6499 Class 2, ISO
Compatible with Product Type
Cutting Tools
Coolant Fed
Coolant Through
Projection
3.9400"
Balanced to RPM
25,000 RPM
Measurement System
Metric

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 3/8 In., Taper Size CAT50, Shank Dia. 3/8 In., Projection 3.9400 In., Nose Dia. 0.9400 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.