Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT40 Rigid Tap Holder x Size 3

  • Mfr # 21880/40CAT

  • Zoro # G8328646


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Overall Length
46.00mm
Material - Machining
Carbon Steel
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
For Shank Type
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21880/40CAT
Zoro #
G8328646
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
46.00mm
Mounting Size
40CAT
Taper Size
40CAT
Shank Dia.
2 83/100 in
Tap Size - Maximum
1 3/8 in
Tap Size - Minimum
1/2 in
Outside Diameter - Maximum
2 53/64 in
Shank Taper Size
CAT40

Details

Item
Tapping Chuck
Coolant Fed
Coolant Through
Material - Machining
Carbon Steel
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
For Shank Type
Taper
Shank Type - Machining
Taper
Reversible
No
Min. Tap Capacity
1/2"
For Collet Type
ANSI Tap Collet
Quick Change
Yes
For Machine Type
Horizontal Milling Machines
Max. Tap Capacity
1-3/8"
Shank Type
Taper
Coolant Supply
Coolant Through
Projection
4 51/64 in
Tapping Style
Rigid
Compatible with Product Type
DR, RD, ESX, AR, & BR series collets
Measurement System
Metric

Description

CAT40 Rigid Tap Holder x Size 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.