Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT40 x 1/4" Hydraulic Chuck - 5.91"

  • Mfr # 854024

  • Zoro # G8342068


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Standards
ANSI, DIN 6499 Class 2, ISO
Overall Length
1.8110 in
Mounting Length
1.0630"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
854024
Zoro #
G8342068
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1.8110 in
Mounting Length
1.0630"
Shank Dia.
1/4 in
Taper Size
CAT40
Nose Dia.
0.7870 in
Hole Dia.
1/4 in

Details

Coolant Fed
Coolant Through
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Item
Hydraulic Chuck
Standards
ANSI, DIN 6499 Class 2, ISO
For Use With
Hydraulic Tools
Projection
5.9060 in
Balanced to RPM
25000 rpm

Description

Hydraulic Chuck, Hole Dia. 1/4 in, CAT40, Shank Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.