Zoro Homepage

CAT40 x ER20 - 8", hex nut, CoolFLEX

  • Mfr # 22239-8F

  • Zoro # G1944602


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT40
Overall Length
31.50mm
Collet Series
ER20
Shank Dia.
0.5120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22239-8F
Zoro #
G1944602
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Overall Length
31.50mm
Shank Dia.
0.5120"
Nut Dia.
1.3400"
Max. Body Dia.
21.00mm
Size Increments
0.0390"
Max. Bore Dia.
14.00mm
Compatible Collet Size - Maximum
0.51 in
Nut Diameter
1.34 in
Shank Diameter
0.51 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER20
Max. Collet Capacity
0.5120"
Projection
6 in
Material - Machining
Carbon Steel
Features
000 RPM at G2.5, Balanced to 25, PowerCOAT Nut Included for 75% more Clamping Power, T.I.R. 0.0001" Measured from Taper to Collet Pocket
Compatible with Product Type
Collets, Collet Nuts
For Use With
CNC Machining
Application
Coolant Thru, Drilling, High-Speed, Milling
Coolant Fed
Coolant Through
For Shank Type
Straight
Shank Type - Machining
Straight
Measurement System
Metric
Face Shape
Round
TIR Max.
0.0002"
Number of Slots
16
Taper Angle
8 Degrees
Color
Silver
Includes Nut
Nut Included
Compatible Collet Wrench
04610
Product Type
CAT Collet Chuck
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Compatible Nut Model Number
41120
Balance Rating
G2.5
Compatible Collet Series
ER20
Compatible Backup Screw Model Number
16087
Included Nut Type
Hex
Speed - Maximum
25,000 RPM
T.I.R. Tolerance
0 in
Contact Type
Single Contact

Description

Collet Chuck, Taper Size CAT40, Max. Collet Capacity 0.5120 In., Projection 6 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.