Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT40 x ER40 - 6", slotted nut, CoolFLEX

  • Mfr # 22265F

  • Zoro # G1944587


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Overall Length
34.00mm
Taper Size
CAT40
Collet Series
ER40
Shank Dia.
1.023"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22265F
Zoro #
G1944587
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
34.00mm
Taper Size
CAT40
Shank Dia.
1.023"
Nut Dia.
2.4500"
Head Dia.
26.00mm
Max. Body Dia.
26.00mm
Size Increments
0.0390"
Max. Bore Dia.
12.00mm
Compatible Collet Size - Maximum
1.02 in
Shank Diameter
1.02 in
Nut Diameter
2.45 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER40
Max. Collet Capacity
1.0230"
Projection
6 in
For Use With
CNC Machining
Compatible with Product Type
Collets, Collet Nuts
Features
000 RPM at G2.5, Balanced to 25, PowerCOAT Nut Included for 75% more Clamping Power, T.I.R. 0.0001" Measured from Taper to Collet Pocket
Material - Machining
Carbon Steel
For Shank Type
Straight
Shank Type - Machining
Straight
Application
Coolant Thru, Drilling, High-Speed, Milling
Coolant Fed
Coolant Through
Face Shape
Round
Measurement System
Metric
Number of Slots
16
Color
Silver
Taper Angle
8 Degrees
TIR Max.
0.0002"
Compatible Backup Screw Model Number
16091
Compatible Nut Model Number
41940
Compatible Collet Wrench
04617
Balance Rating
G2.5
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Compatible Collet Series
ER40
Contact Type
Single Contact
Speed - Maximum
25,000 RPM
T.I.R. Tolerance
0 in
Includes Nut
Nut Included
Product Type
CAT Collet Chuck
Included Nut Type
Slotted

Description

Collet Chuck, Taper Size CAT40, Max. Collet Capacity 1.0230 In., Projection 6 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.