Zoro Homepage

CAT50 x 32mm Shrink Fit Holder - 100mm

  • Mfr # 47.651.32.100

  • Zoro # G8328007


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT50
Hole Dia.
32.00mm
Projection
100.00mm
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47.651.32.100
Zoro #
G8328007
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Hole Dia.
32.00mm
Shank Dia.
32.00mm
Nose Dia.
44.00mm
Tool Depth
58.00mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
100.00mm
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM
Compatible with Product Type
Cutting Tools
Features
Maximum T.I.R. only 0.0001"

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 32.00mm, Taper Size CAT50, Shank Dia. 32.00mm, Projection 100.00mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.