Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT50 x ER16 - 10", hex nut

  • Mfr # 22287-10T

  • Zoro # G1944550


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT50
Overall Length
34.00mm
Collet Series
ER16
Shank Dia.
0.4060"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22287-10T
Zoro #
G1944550
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Overall Length
34.00mm
Shank Dia.
0.4060"
Nut Dia.
1.0800"
Head Dia.
26.00mm
Max. Body Dia.
26.00mm
Size Increments
0.0390"
Max. Bore Dia.
14.00mm
Outside Diameter - Maximum
2.75 in
Nut Diameter
1.08 in
Compatible Collet Size - Maximum
0.41 in
Shank Diameter
0.41 in
Nose Diameter
1.08 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER16
Max. Collet Capacity
0.4060"
Projection
10 in
Features
000 RPM at G2.5, Balanced to 25, PowerCOAT Nut Included for 75% more Clamping Power, T.I.R. 0.0001" Measured from Taper to Collet Pocket
For Use With
CNC Machining
Material - Machining
Carbon Steel
Compatible with Product Type
Collets, Collet Nuts
For Shank Type
Straight
Application
Coolant Thru, Drilling, High-Speed, Milling
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Face Shape
Round
Color
Silver
TIR Max.
0.0002"
Number of Slots
16
Taper Angle
8 Degrees
Compatible Nut Model Number
41116
Included Nut Type
Hex
Product Type
CAT Collet Chuck
T.I.R. Tolerance
0 in
Includes Coolant Screws
Coolant Screws Included
Speed - Maximum
25,000 RPM
Includes Nut
Nut Included
Compatible Backup Screw Model Number
16083
Compatible Collet Wrench
04609
Contact Type
Single Contact
Compatible Collet Series
ER16
Balance Rating
G2.5
Coolant Supply
Coolant Through-Spindle

Description

Collet Chuck, Taper Size CAT50, Max. Collet Capacity 0.4060 In., Projection 10 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.