Zoro Homepage

CAT50 x ER16 - 8", mini nut

  • Mfr # 22366-8

  • Zoro # G1944121


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT50
Overall Length
34.00mm
Shank Dia.
0.4060"
Collet Series
ER16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22366-8
Zoro #
G1944121
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Overall Length
34.00mm
Shank Dia.
0.4060"
Nut Dia.
0.8700"
Head Dia.
26.00mm
Max. Body Dia.
26.00mm
Max. Bore Dia.
1/4"
Compatible Collet Size - Maximum
0.41 in
Nose Diameter
3.88 in
Outside Diameter - Maximum
2.75 in
Nut Diameter
0.87 in
Shank Diameter
3.88 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER16
Max. Collet Capacity
0.4060"
Projection
6 in
Compatible with Product Type
Collet Chucks, Collet Nuts
Features
000 RPM at G2.5, Balanced to 25, Narrow Nut Diameter for Better Clearance, T.I.R. 0.0001" Measured from Taper to Collet Pocket
Material - Machining
Carbon Steel
Coolant Fed
Coolant Through
For Use With
CNC Machining
Shank Type - Machining
Straight
Application
Coolant Thru, Drilling, High-Speed, Milling
For Shank Type
Straight
Measurement System
Fractional Inch
Face Shape
Round
Color
Silver
Number of Slots
12
Taper Angle
8 Degrees
Speed - Maximum
25,000 RPM
Coolant Supply
Coolant Through-Spindle
Contact Type
Single Contact
Compatible Nut Model Number
23116
Compatible Backup Screw Model Number
16083
Balance Rating
G2.5
Product Type
CAT Collet Chuck
Includes Nut
Nut Included
T.I.R. Tolerance
0 in
Compatible Collet Wrench
04622
Included Nut Type
Mini
Compatible Collet Series
ER16

Description

Collet Chuck, Taper Size CAT50, Max. Collet Capacity 0.4060 In., Projection 6 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.