Zoro Homepage

CAT50 x ER20 - 12", hex nut

  • Mfr # 22295-12T

  • Zoro # G1944079


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Overall Length
46.00mm
Taper Size
CAT50
Collet Series
ER20
Shank Dia.
0.5120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22295-12T
Zoro #
G1944079
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
46.00mm
Taper Size
CAT50
Shank Dia.
0.5120"
Nut Dia.
1.3400"
Head Dia.
33.00mm
Max. Body Dia.
41.00mm
Max. Bore Dia.
12.00mm
Size Increments
0.0390"
Shank Diameter
0.51 in
Outside Diameter - Maximum
2.75 in
Nose Diameter
3.88 in
Nut Diameter
1.34 in
Compatible Collet Size - Maximum
0.51 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER20
Max. Collet Capacity
0.5120"
Projection
12 in
Material - Machining
Carbon Steel
For Use With
CNC Machining
Compatible with Product Type
Collets, Collet Nuts
Features
000 RPM at G2.5, Balanced to 25, PowerCOAT Nut Included for 75% more Clamping Power, T.I.R. 0.0001" Measured from Taper to Collet Pocket
For Shank Type
Straight
Application
Coolant Thru, Drilling, High-Speed, Milling
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Face Shape
Round
Measurement System
Metric
Taper Angle
8 Degrees
TIR Max.
0.0002"
Number of Slots
16
Color
Silver
Speed - Maximum
25,000 RPM
Included Nut Type
Hex
Balance Rating
G2.5
Compatible Collet Series
ER20
Includes Nut
Nut Included
Compatible Nut Model Number
41120
Contact Type
Single Contact
Compatible Backup Screw Model Number
16087
T.I.R. Tolerance
0 in
Compatible Collet Wrench
04610
Product Type
CAT Collet Chuck
Coolant Supply
Coolant Through-Spindle
Standards
DIN B
Includes Coolant Screws
Coolant Screws Included

Description

Collet Chuck, Taper Size CAT50, Max. Collet Capacity 0.5120 In., Projection 12 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.