CAT50 x ER20 - 4", hex nut, DualDRIVE
- Mfr # 47.122.20.400
- Zoro # G7662020
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Taper Size
CAT50
Shank Dia.
0.5120"
Collet Series
ER20
Max. Collet Capacity
0.5120"
Projection
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47.122.20.400
- Zoro #
- G7662020
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Collet Chuck
- Collet Series
- ER20
- Max. Collet Capacity
- 0.5120"
- Projection
- 4"
- Tool Storage Type Included
- Rolling Cabinet
- For Use With
- CNC Machining
- Features
- 000 RPM at G2.5, Balanced to 25, New One-Piece Design For Dual-Contact Spindles
- Finish - Machining
- TiN
- Standards
- DIN B
- Material Grade - Machining
- DVK10
- Thread Pitch
- 0.50mm-1.50mm
- ANSI Code
- C1-C2
- Coolant Fed
- Coolant Through
- Application
- Coolant Thru, Drilling, High-Speed, Milling
- Shank Type - Machining
- Straight
- For Shank Type
- Straight
- Coolant Hole Shape
- Round
- Measurement System
- Metric
- Cutting Application
- Threading
- Cutting Direction
- Right Hand
- Rake
- Positive
Dimensions
- Taper Size
- CAT50
- Shank Dia.
- 0.5120"
- Nut Dia.
- 1.3400"
- Insert Size
- 3/8"
Description
Collet Chuck, Taper Size CAT50, Max. Collet Capacity 0.5120 In., Projection 4 In., ER20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.