Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT50 x ER20 - 6", hex nut, DualDRIVE

  • Mfr # 47.122.20.600

  • Zoro # G1935636


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT50
Shank Dia.
0.5120"
Collet Series
ER20
Max. Collet Capacity
0.5120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47.122.20.600
Zoro #
G1935636
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Shank Dia.
0.5120"
Nut Dia.
1.3400"
Head Dia.
25.00mm
Nose Diameter
3.88 in
Shank Diameter
0.51 in
Nut Diameter
1.34 in
Compatible Collet Size - Maximum
0.51 in
Outside Diameter - Maximum
2.75 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER20
Max. Collet Capacity
0.5120"
Projection
6 in
For Use With
CNC Machining
Coolant Fed
Coolant Through
Standards
DIN B
Features
000 RPM at G2.5, Balanced to 25, New One-Piece Design For Dual-Contact Spindles
Coolant Hole Shape
Round
For Shank Type
Straight
Application
Coolant Thru, Drilling, High-Speed, Milling
Shank Type - Machining
Straight
Contact Type
Dual Contact
Includes Nut
Nut Included
Balance Rating
G2.5
Speed - Maximum
25,000 RPM
Compatible Collet Wrench
04610
Compatible Nut Model Number
41120
Compatible Backup Screw Model Number
16087
Included Nut Type
Hex
Compatible Collet Series
ER20
Coolant Supply
Coolant Through-Spindle
Includes Coolant Screws
Coolant Screws Included
Product Type
CAT Collet Chuck
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size CAT50, Max. Collet Capacity 0.5120 In., Projection 6 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.