Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT50 x ER32 - 10", slotted nut

  • Mfr # 22317-10T

  • Zoro # G1944051


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Overall Length
46.00mm
Taper Size
CAT50
Collet Series
ER32
Shank Dia.
0.7880"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22317-10T
Zoro #
G1944051
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
46.00mm
Taper Size
CAT50
Shank Dia.
0.7880"
Nut Dia.
1.9700"
Head Dia.
1.6100"
Max. Body Dia.
41.00mm
Max. Bore Dia.
14.00mm
Size Increments
0.0390"
Compatible Collet Size - Maximum
0.79 in
Shank Diameter
0.79 in
Outside Diameter - Maximum
2.75 in
Nose Diameter
3.88 in
Nut Diameter
1.97 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER32
Max. Collet Capacity
0.7880"
Projection
10 in
Features
000 RPM at G2.5, Balanced to 25, PowerCOAT Nut Included for 75% more Clamping Power, T.I.R. 0.0001" Measured from Taper to Collet Pocket
Compatible with Product Type
Collets, Collet Nuts
Material - Machining
Carbon Steel
For Use With
CNC Machining
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
For Shank Type
Straight
Application
Coolant Thru, Drilling, High-Speed, Milling
Measurement System
Metric
Face Shape
Round
TIR Max.
0.0002"
Number of Slots
16
Color
Silver
Taper Angle
8 Degrees
Compatible Collet Series
ER32
Compatible Nut Model Number
41932
Contact Type
Single Contact
Balance Rating
G2.5
T.I.R. Tolerance
0 in
Includes Coolant Screws
Coolant Screws Included
Product Type
CAT Collet Chuck
Speed - Maximum
25,000 RPM
Compatible Collet Wrench
04616
Includes Nut
Nut Included
Included Nut Type
Slotted
Coolant Supply
Coolant Through-Spindle
Compatible Backup Screw Model Number
16089

Description

Collet Chuck, Taper Size CAT50, Max. Collet Capacity 0.7880 In., Projection 10 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.